-
MHK5-EEA1B-1213-B150-PRMBEI Sensors Encoders, MHK5 SeriesItem NumberMHK5-EEA1B-1213-B150-PRMMFG Item NumberMHK5-EEA1B-1213-B150-PRMSeriesMHK5Product DescriptionEthernet/IP, Hollow shaft, M12Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 30 mm Shaft Seal Yes Explosion Proof No Operating Temperature -40-85 °C IP Rating IP65 Model Number MHK5-EEA1B-1213-B150-PRM AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHK5-EIB1B-1213-B150-PRMBEI Sensors Encoders, MHK5 SeriesItem NumberMHK5-EIB1B-1213-B150-PRMMFG Item NumberMHK5-EIB1B-1213-B150-PRMSeriesMHK5Product DescriptionProfinet, Hollow shaft, M12Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 30 mm Shaft Seal Yes Explosion Proof No Operating Temperature -40-85 °C IP Rating IP65 Model Number MHK5-EIB1B-1213-B150-PRM AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHM5-EEA1B-1213-9A70-PRMBEI Sensors Encoders, MHK5 SeriesItem NumberMHM5-EEA1B-1213-9A70-PRMMFG Item NumberMHM5-EEA1B-1213-9A70-PRMSeriesMHK5Product DescriptionEthernet/IP, 9.52 mm Shaft, M12Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 30 mm Shaft Seal Yes Explosion Proof No Operating Temperature -40-85 °C IP Rating IP65 Model Number MHM5-EEA1B-1213-9A70-PRM AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHM5-EEA1B-1213-C100-PRMBEI Sensors Encoders, MHK5 SeriesItem NumberMHM5-EEA1B-1213-C100-PRMMFG Item NumberMHM5-EEA1B-1213-C100-PRMSeriesMHK5Product DescriptionEthernet/IP, 10 mm Shaft, M12Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 30 mm Shaft Seal Yes Explosion Proof No Operating Temperature -40-85 °C IP Rating IP65 Model Number MHM5-EEA1B-1213-C100-PRM AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHM5-EEA1B-1213-S060-PRMBEI Sensors Encoders, MHK5 SeriesItem NumberMHM5-EEA1B-1213-S060-PRMMFG Item NumberMHM5-EEA1B-1213-S060-PRMSeriesMHK5Product DescriptionEthernet/IP, 06 mm Shaft, M12Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 30 mm Shaft Seal Yes Explosion Proof No Operating Temperature -40-85 °C IP Rating IP65 Model Number MHM5-EEA1B-1213-S060-PRM AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHM5-EIB1B-1213-9A70-PRMBEI Sensors Encoders, MHK5 SeriesItem NumberMHM5-EIB1B-1213-9A70-PRMMFG Item NumberMHM5-EIB1B-1213-9A70-PRMSeriesMHK5Product DescriptionProfinet, 9.52 mm Shaft, M12Specifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 30 mm Shaft Seal Yes Explosion Proof No Operating Temperature -40-85 °C IP Rating IP65 Model Number MHM5-EIB1B-1213-9A70-PRM AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHM5-EIB1B-1213-C100-PRMBEI Sensors Encoders, MHK5 SeriesItem NumberMHM5-EIB1B-1213-C100-PRMMFG Item NumberMHM5-EIB1B-1213-C100-PRMSeriesMHK5Product DescriptionProfinet, 10 mm Shaft, M12 connectorSpecifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 30 mm Shaft Seal Yes Explosion Proof No Operating Temperature -40-85 °C IP Rating IP65 Model Number MHM5-EIB1B-1213-C100-PRM AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHM5-EIB1B-1213-S060-PRMBEI Sensors Encoders, MHK5 SeriesItem NumberMHM5-EIB1B-1213-S060-PRMMFG Item NumberMHM5-EIB1B-1213-S060-PRMSeriesMHK5Product DescriptionProfinet, 06 mm Shaft, M12 connectorSpecifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 30 mm Shaft Seal Yes Explosion Proof No Operating Temperature -40-85 °C IP Rating IP65 Model Number MHM5-EIB1B-1213-S060-PRM AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MHM5-EIB1B-1413-C100-PRMBEI Sensors Encoders, MHK5 SeriesItem NumberMHM5-EIB1B-1413-C100-PRMMFG Item NumberMHM5-EIB1B-1413-C100-PRMSeriesMHK5Product DescriptionProfinet, 10 mm Shaft, M12 connectorSpecifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 30 mm Shaft Seal Yes Explosion Proof No Operating Temperature -40-85 °C IP Rating IP65 Model Number MHM5-EIB1B-1413-C100-PRM AvailabilityOrder by 5:00 PM ET and your package will ship the same day.